Shop All Hoist Accessories
Dayton
Friction Disc
Mfr # GGS_57018
Zoro # G5117222
product price: $4.89
/pk 2, $2.45/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- For Use With 29XP45A, 29XP46A, 29XP47A, 48ME55A, 49CX78A, 4ZX43B, 4ZX44B, 4ZX45B
- Fits Brand Dayton
- Product Type Brake Friction Disc
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57018
- Zoro # G5117222
- UPC # 00194484251291
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 2.1 in |
Details
Item | Friction Disc,PK2 |
Material | Resin |
For Use With | 29XP45A, 29XP46A, 29XP47A, 48ME55A, 49CX78A, 4ZX43B, 4ZX44B, 4ZX45B |
Fits Brand | Dayton |
Product Type | Brake Friction Disc |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,500 lb |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series Dayton, Material Resin, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 2.1 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Lock-It Blue Adjustable Bungee Cord 24 in. L X 0.5 in. (06512)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 800 lb (16TM04201SFBA)
- DAYTON Load Chain, 20 ft. (GGS_48532)
- DAYTON Bottom Hook Assembly (GGS_56904)
- DAYTON Bottom Hook Assembly (2GXJ5)
- DAYTON Locking Nut (GHH038)
- DAYTON Reel Spacer (MH1DJN2340G)
- DAYTON Top Hook Shaft (GGS_57127)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, Gray (5930)
- Dayton Hoist Accessories