Shop All Hoist Accessories
Dayton
Friction Disc
Mfr # GGS_56910
Zoro # G5117161
product price: $5.05
/pk 2, $2.53/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- For Use With 29XP39A, 29XP40A, 29XP41A, 29XP48A, 29XP49A, 29XP50A, 3TP95B, 3TP96B, 3TP97B, 48ME56A, 49CX79A, 4ZX46B, 4ZX47B, 4ZX48B
- Fits Brand Dayton
- Product Type Brake Friction Disc
- Compatible Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56910
- Zoro # G5117161
- UPC # 00194484251055
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 2.6 in |
Details
Item | Friction Disc,PK2 |
Material | Resin |
For Use With | 29XP39A, 29XP40A, 29XP41A, 29XP48A, 29XP49A, 29XP50A, 3TP95B, 3TP96B, 3TP97B, 48ME56A, 49CX79A, 4ZX46B, 4ZX47B, 4ZX48B |
Fits Brand | Dayton |
Product Type | Brake Friction Disc |
Compatible Load Capacity | 3,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | Dayton |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series Dayton, Material Resin, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 2.6 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- US CARGO CONTROL 4" x 30' Red Ratchet Strap w/ Flat Hooks (8530FH-RED)
- AFTERMARKET 8175 New Forklift Suspension Seat Fits Toyota Nissan Clark Yale (8175-PUNIFLST)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE1802TFX5)
- DAYTON End Ball (EC-59)
- DAYTON Friction Disc (GGS_56922)
- DAYTON Capacitor, Includes: UL E158584 (EW-34)
- DAYTON Bottom Hook Assembly (GGS_56929)
- DAYTON Top Hook Shaft (GGS_56991)
- DAYTON Push Button Cord 15 ft. 9 In. (MHGXEC25GGSB)
- DUTTON-LAINSON Repair Kit (6257-2)
- Dayton Hoist Accessories