Shop All Electric Wall Heater Accessories
Dayton
Frame, Surface Mount
Mfr # 5ZK62
Zoro # G1459245
product price: $36.05
/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Surface
- Includes Installation Instructions
- For Use With 5ZK52, 5ZK54, 5ZK58
- Frame Extends 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZK62
- Zoro # G1459245
- UPC # 190735357286
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 10 1/2 in |
Outside Height | 12 1/4 in |
Outside Dimensions - H x W | 12-1/2 in x 10-1/2 in |
Details
Item | Mounting Frame |
Color | White |
Mounting Type | Surface |
Includes | Installation Instructions |
For Use With | 5ZK52, 5ZK54, 5ZK58 |
Frame Extends | 3 1/2 in |
Standards | ETL Listed |
Material | Steel |
Fits KW | All |
Bracket Angle | 90 Degrees |
Weight Capacity | 10 lb |
Fits kW | All |
Description
Mounting Frame, Outside Height 12 1/4 in, Outside Width 10 1/2 in, Frame Extends 3 1/2 in, For Use With 5ZK52, 5ZK54, 5ZK58, Mounting Type Surface, White, Fits kW All, Weight Capacity 10 lb, Bracket Angle 90 Degrees , Material Steel, Includes Installation Instructions, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- JOHNSON CONTROLS Pressure Switch, Open at 350 (P100DA-35C)
- ERIE Actuator, 277V, N/O, Hi-Temp (AG24T020)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- DAYTON Mounting Frame, Semi Recessed 2 In, Bronze (2HAD4)
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F (2YU88)
- DAYTON Security Front Cover (3UG58)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- DAYTON Frame, Surface Mount (5ZK72)
- Dayton Electric Wall Heater Accessories