Shop All Electric Wall Heater Accessories
This Product is Discontinued
Dayton
Frame, Surface Mount (Discontinued)
Mfr # 3UF66
Zoro # G1561621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Mounting Type Surface
- Includes Screws and Mounting Hardware
- Standards UL Listed, CUL
- Frame Extends 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UF66
- Zoro # G1561621
- UPC # 190735293867
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Height | 19 11/16 in |
Outside Width | 16 1/4 in |
Outside Dimensions - H x W | 19-3/4 in x 16-1/8 in |
Details
Item | Mounting Frame |
Color | White |
Mounting Type | Surface |
Includes | Screws and Mounting Hardware |
Standards | UL Listed, CUL |
Frame Extends | 3 3/4 in |
For Use With | 2HAD5, 2HAD8, 3UF59, 3UF60, 3UF61, 3UF62, 3UF63, 3UG55, 3UG56 |
Material | Steel |
Weight Capacity | 22 lb |
Fits KW | All |
Bracket Angle | 90 Degrees |
Fits kW | All |
Description
Mounting Frame, Outside Height 19 11/16 in, Outside Width 16 1/4 in, Frame Extends 3 3/4 in, For Use With 2HAD5, 2HAD8, 3UF59, 3UF60, 3UF61, 3UF62, 3UF63, 3UG55, 3UG56, Mounting Type Surface, White, Fits kW All, Weight Capacity 22 lb, Bracket Angle 90 Degrees , Material Steel, Includes Screws and Mounting Hardware, Standards UL Listed, CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.