Shop All Electric Wall Heater Accessories
Dayton
Frame, Semi Recessed
Mfr # 3UF64
Zoro # G3466741
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type 1" Semirecessed
- Includes Screws and Mounting Hardware
- For Use With 3UF59 to 3UF63
- Standards UL Listed, CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UF64
- Zoro # G3466741
- UPC # 00094700519870
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 15 3/4 in |
Outside Height | 19 1/4 in |
Rough-In Depth | 3 3/16 in |
Outside Dimensions - H x W | 19-3/4 in x 16-1/8 in |
Details
Item | Mounting Frame |
Color | White |
Mounting Type | 1" Semirecessed |
Includes | Screws and Mounting Hardware |
For Use With | 3UF59 to 3UF63 |
Standards | UL Listed, CUL |
Frame Extends | 1 in |
Material | Steel |
Bracket Angle | 90 Degrees |
Fits KW | All |
Weight Capacity | 22 lb |
Fits kW | All |
Description
Mounting Frame, Outside Height 19 1/4 in, Outside Width 15 3/4 in, Frame Extends 1 in, For Use With 3UF59 to 3UF63, Mounting Type Semi-Recessed, White, Fits kW All, Rough-In Depth 3 3/16 in, Weight Capacity 22 lb, Bracket Angle 90 Degrees , Material Steel, Includes Screws and Mounting Hardware, Standards UL Listed, CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12251.C 4PK)
- MAMAC Humidity Sensor (HU-921-VDC-7)
- PARKER Dryer, Liquid Line (MMS-80)
- WHITE-RODGERS 94-394 1 Pole Contactor (94-394)
- DAYTON Frame, Surface Mount (5ZK72)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- DAYTON Adapter Plate (5ZK60)
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F (2YU88)
- DAYTON Mounting Frame, Semi Recessed 1 In, Bronze (2HAD3)
- DAYTON Mounting Frame, Semi Recessed 2 In, Bronze (2HAD4)
- UNITED STATES STOVE United States Stove AW40 1200 Sq ft. Wood Circulator 2020 EPA (AW40)
- Dayton Heaters & Furnaces