Shop All Pool Light Fixtures
Dayton
Fountain Lighting System, 120V
Mfr # 3CPW1
Zoro # G1281235
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 120 W
- Housing Material Stainless steel
- Voltage 120
- Number of Lamps 3
- For Use With 2VAN2, 2VAN3, 2VAN4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3CPW1
- Zoro # G1281235
- UPC # 190735281345
- Country of Origin China
- Category Pool Light Fixtures
Dimensions
Cord Length | 100 ft |
Conduit Size | 12 AWG SJTOW |
Details
Item | Pond Light System |
Lamp Watts | 120 W |
Housing Material | Stainless steel |
Voltage | 120 |
Number of Lamps | 3 |
For Use With | 2VAN2, 2VAN3, 2VAN4 |
Includes | (3) LED Flood Lamps, Mounting Hardware, Stainless Steel Housing with Clear Lenses, Waterproof Splice Kit |
Product Type | Fountain Lighting System |
Number of Lights | 3 |
Compatible with Manufacturer Model Number | 2VAN2, 2VAN3, 2VAN4 |
Included Lens Colors | Clear |
Lighting Technology | LED |
Power Consumption | 120 W |
Nameplate Voltage | 120V AC |
Compatible Manufacturer Part Number | 2VAN2, 2VAN3, 2VAN4 |
Compatible with Manufacturer Part Number | 2VAN2, 2VAN3, 2VAN4 |
Compatible with Manufacturer Model Number [NEW] | 2VAN2, 2VAN3, 2VAN4 |
Compatible Manufacturer Model Number | 2VAN2, 2VAN3, 2VAN4 |
For Use with Mfr. Model Number | 2VAN2, 2VAN3, 2VAN4 |
For Use With Mfr. Model Number | 2VAN2, 2VAN3, 2VAN4 |
Description
Pond Light System, Compatible with Grainger Part Number 2VAN2, 2VAN3, 2VAN4, Compatible with Manufacturer Model Number 2VAN2, 2VAN3, 2VAN4, Cord Length 100 ft, Includes (3) LED Flood Lamps, Mounting Hardware, Stainless Steel Housing with Clear Lenses, Waterproof Splice Kit, Lighting Technology LED, Nameplate Voltage 120V AC, Number of Lights 3, Power Consumption 120 W, Included Lens Colors Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Fan 9" x9" x3" (A-T23526)
- PRIME-LINE SCRN DR GRILL BRZ PLS20"" (PL 15516)
- NUVUE PEST GUARD 25X25"" (30200)
- SKIL Hedge Trimmer Kit, 1P 2.5Ah Battery, 40V (HT4221-10)
- DAYTON Niche, Pool Light (4RG49)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- NEWALTHLETE All Limelight Spas Pillow, Cool Grey (NE1623350)
- HANDSON Fiber Optic Light Lens Assembly (HA2200197)
- Dayton Pool Light Fixtures