Shop All Adjustable Frequency Drive Accessories
Dayton
Forward Stop Reverse Switch Kit
Mfr # 13E664
Zoro # G4058083
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Internal Wiring
- Mfr. Stock No. 9519
- Function Motor Direction Control Switch: Forward, Stop, Reverse Positions
- For Use With Dayton Model 13E661
- Mounting Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13E664
- Zoro # G4058083
- UPC # 190735117910
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
Cable Type | Internal Wiring |
Mfr. Stock No. | 9519 |
Function | Motor Direction Control Switch: Forward, Stop, Reverse Positions |
For Use With | Dayton Model 13E661 |
Item | Forward Stop Reverse Switch Kit |
Mounting Type | Internal |
Mounting | Internal |
Compatible with Manufacturer Part Number | Mfr. No. 13E661 |
Description
Forward Stop Reverse Switch Kit, Compatible with Manufacturer Part Number Mfr. No. 13E661, For Use With Grainger Item Number 13E661, For Use With Dayton Model 13E661, Cable Type Internal Wiring, Mounting Internal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Plug, 14 in, FNPT, Steel (12-235)
- D&D 91" Outside Length, 2/3" Top Width, 1 Ribs (B88/5L910)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- FESTO Plastic Tubing PUN-H-12X2-NT-200 (PUN-H-12X2-NT-200)
- DAYTON Input/Output Modlue (13E672)
- DAYTON On/Off AC Line Switch Kit (13E667)
- DAYTON On/Off AC Line Switch Kit (13E668)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- EATON Variable Frequency Drive, Input 480V AC (DM1-34012EB-S20S)
- Dayton Adjustable Frequency Drive Accessories