Shop All Tire Repair & Maintenance Kits
Dayton
Fork Truck Boom, 6,000 lb, Red
Mfr # 60JC95
Zoro # G802015858
product price: $1,151.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Key Features
- Max. Capacity 6,000 lb
- Hook Opening 1 in
- Usable Fork Pocket Height 2 1/2 in
- Storage Height 31 3/8 in
- Horizontal Reach 80 in to 12 ft Adjustable in 7 1/2 in Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60JC95
- Zoro # G802015858
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Usable Fork Pocket Height | 2 1/2 in |
Storage Height | 31 3/8 in |
Usable Fork Pocket Width | 7 1/4 in |
Fork Pocket Height | 2 1/2 in |
Hook Opening Size | 1 in |
Fork Pocket Width | 7 1/4 in |
Details
Item | Fork Truck Boom |
Max. Capacity | 6,000 lb |
Hook Opening | 1 in |
Horizontal Reach | 80 in to 12 ft Adjustable in 7 1/2 in Increments |
Color | Red |
Includes | Safety Chain |
Weight | 474 lb |
Pocket Spacing | 25 in on Centers |
Horizontal Reach Increments | 7 1/2 in |
Hook Type | Double Swivel Hook |
Fork Pocket Spacing | 25 in |
Horizontal Reach - Minimum | 6 5/8 ft |
Load Capacity - Maximum | 6,000 lb |
Horizontal Reach - Maximum | 12 ft |
Description
Fork Truck Boom, Horizontal Reach - Minimum 6 5/8 ft, Load Capacity - Maximum 6,000 lb, Horizontal Reach - Maximum 12 ft, Horizontal Reach Increments 7 1/2 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 25 in, Color Red, Includes Safety Chain, Storage Height 31 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPLINE CONVERTING MS, 1/2" X 150'; Black (R43202)
- DONALDSON Flared Adapter, 5 In (127 Mm), P206615 (P206615)
- URO PARTS Tail Light Bulb Socket, 63216943037 (63216943037)
- COLE HERSEE Heavy Duty On-Off Toggle Switch, Spst (5582-BP)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC94)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- BULLDOG WINCH 60pc Tire Repair Kit (42058)
- AME Tread Depth Gauge (69270)
- SLIME Tire Tube Patch Kit, 7 Piece (1022-A)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- THE MAIN RESOURCE Screw and Washer Kit for TMRTC183061, 3Pc (TC061)
- Dayton Automotive Tire & Wheel