Shop All Forklift Accessories
Dayton
Fork Truck Boom, 4,000 lb, Red
Mfr # 60JC99
Zoro # G202015878
product price: $904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Color Red
- Horizontal Reach 80 in to 12 ft Adjustable in 7 1/2 in Increments
- Storage Height 12 1/8 in
- Weight 379 lb
- Usable Fork Pocket Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60JC99
- Zoro # G202015878
- Country of Origin China
- Category Forklift Accessories
Dimensions
Storage Height | 12 1/8 in |
Usable Fork Pocket Width | 7 1/4 in |
Usable Fork Pocket Height | 2 1/2 in |
Hook Opening Size | 1 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/4 in |
Details
Color | Red |
Item | Fork Truck Boom |
Horizontal Reach | 80 in to 12 ft Adjustable in 7 1/2 in Increments |
Weight | 379 lb |
Includes | Safety Chain |
Pocket Spacing | 29 in on Centers |
Max. Capacity | 4,000 lb |
Hook Opening | 1 in |
Horizontal Reach Increments | 7 1/2 in |
Fork Pocket Spacing | 29 in |
Horizontal Reach - Maximum | 12 ft |
Load Capacity - Maximum | 4,000 lb |
Horizontal Reach - Minimum | 6 5/8 ft |
Hook Type | Double Swivel Hook |
Description
Fork Truck Boom, Horizontal Reach - Minimum 6 5/8 ft, Load Capacity - Maximum 4,000 lb, Horizontal Reach - Maximum 12 ft, Horizontal Reach Increments 7 1/2 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 29 in, Color Red, Includes Safety Chain, Storage Height 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E20B4C1P6)
- ZORO SELECT Tilt Truck, HD, 1-3/4 cu. yd., 2200 lb. (1.7 CU-HD)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC97)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- DAYTON Bottom Grip (#17-21VG56)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JD01)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Heavy Bump-Release Gray (7599BR)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- Dayton Lifting Trucks