Shop All Forklift Accessories
Dayton
Fork Truck Boom, 4,000 lb, Red
Mfr # 60JC98
Zoro # G102161811
product price: $747.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Color Red
- Hook Opening 1 in
- Horizontal Reach 52 in to 90 in Adjustable in 7 1/2 in Increments
- Pocket Spacing 28 in on Centers
- Usable Fork Pocket Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60JC98
- Zoro # G102161811
- Country of Origin China
- Category Forklift Accessories
Dimensions
Usable Fork Pocket Height | 2 1/2 in |
Storage Height | 12 1/8 in |
Usable Fork Pocket Width | 7 1/4 in |
Fork Pocket Width | 7 1/4 in |
Fork Pocket Height | 2 1/2 in |
Hook Opening Size | 1 in |
Details
Color | Red |
Item | Fork Truck Boom |
Hook Opening | 1 in |
Horizontal Reach | 52 in to 90 in Adjustable in 7 1/2 in Increments |
Pocket Spacing | 28 in on Centers |
Includes | Safety Chain |
Max. Capacity | 4,000 lb |
Weight | 298 lb |
Horizontal Reach - Maximum | 7 1/2 ft |
Fork Pocket Spacing | 28 in |
Hook Type | Double Swivel Hook |
Horizontal Reach Increments | 7 1/2 in |
Load Capacity - Maximum | 4,000 lb |
Horizontal Reach - Minimum | 4 3/8 ft |
Description
Fork Truck Boom, Horizontal Reach - Minimum 4 3/8 ft, Load Capacity - Maximum 4,000 lb, Horizontal Reach - Maximum 7 1/2 ft, Horizontal Reach Increments 7 1/2 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 28 in, Color Red, Includes Safety Chain, Storage Height 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 10 in W, Nylon, Yellow (EET2-910-16)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC97)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JD01)
- DAYTON Bottom Grip (#17-21VG56)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- GLOBAL INDUSTRIAL 5inW x 96inL Forklift Fork Tine Extension (241679)
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- Dayton Lifting Trucks