Shop All Forklift Accessories
Dayton
Fork Truck Boom, 4,000 lb, Red
Mfr # 60JC96
Zoro # G302015846
product price: $1,173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Color Red
- Max. Capacity 4,000 lb
- Hook Opening 1 in
- Usable Fork Pocket Width 7 1/4 in
- Usable Fork Pocket Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60JC96
- Zoro # G302015846
- Country of Origin China
- Category Forklift Accessories
Dimensions
Usable Fork Pocket Width | 7 1/4 in |
Usable Fork Pocket Height | 2 1/2 in |
Storage Height | 31 3/8 in |
Fork Pocket Height | 2 1/2 in |
Hook Opening Size | 1 in |
Fork Pocket Width | 7 1/4 in |
Details
Color | Red |
Item | Fork Truck Boom |
Max. Capacity | 4,000 lb |
Hook Opening | 1 in |
Pocket Spacing | 26 in on Centers |
Weight | 490 lb |
Includes | Safety Chain |
Horizontal Reach | 80 in to 12 ft Adjustable in 7 1/2 in Increments |
Horizontal Reach - Maximum | 12 ft |
Horizontal Reach - Minimum | 6 5/8 ft |
Fork Pocket Spacing | 26 in |
Hook Type | Double Swivel Hook |
Horizontal Reach Increments | 7 1/2 in |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Truck Boom, Horizontal Reach - Minimum 6 5/8 ft, Load Capacity - Maximum 4,000 lb, Horizontal Reach - Maximum 12 ft, Horizontal Reach Increments 7 1/2 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 26 in, Color Red, Includes Safety Chain, Storage Height 31 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE1802TFX6)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/8 In (ID003404-03)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Swivel (P24S-U040K-14)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- DAYTON Bottom Grip (#17-21VG56)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC97)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JD01)
- VESTIL Lift Master Fork Truck Boom (LM-1T-3-24)
- VESTIL Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity (CYL-M-7)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- Dayton Lifting Trucks