Shop All Tire Repair & Maintenance Kits
Dayton
Fork Truck Boom, 4,000 lb, Red
Mfr # 60JC94
Zoro # G902015840
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- Includes Safety Chain
- Usable Fork Pocket Width 7 1/4 in
- Usable Fork Pocket Height 2 1/2 in
- Pocket Spacing 24 in on Centers
- Horizontal Reach 80 in to 12 ft Adjustable in 7 1/2 in Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 60JC94
- Zoro # G902015840
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Usable Fork Pocket Width | 7 1/4 in |
Usable Fork Pocket Height | 2 1/2 in |
Storage Height | 31 3/8 in |
Hook Opening Size | 1 in |
Fork Pocket Width | 7 1/4 in |
Fork Pocket Height | 2 1/2 in |
Details
Item | Fork Truck Boom |
Includes | Safety Chain |
Pocket Spacing | 24 in on Centers |
Horizontal Reach | 80 in to 12 ft Adjustable in 7 1/2 in Increments |
Hook Opening | 1 in |
Weight | 474 lb |
Max. Capacity | 4,000 lb |
Color | Red |
Horizontal Reach Increments | 7 1/2 in |
Fork Pocket Spacing | 24 in |
Horizontal Reach - Minimum | 6 5/8 ft |
Load Capacity - Maximum | 4,000 lb |
Hook Type | Double Swivel Hook |
Horizontal Reach - Maximum | 12 ft |
Description
Fork Truck Boom, Horizontal Reach - Minimum 6 5/8 ft, Load Capacity - Maximum 4,000 lb, Horizontal Reach - Maximum 12 ft, Horizontal Reach Increments 7 1/2 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 24 in, Color Red, Includes Safety Chain, Storage Height 31 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK Recessed Push Button Shower (12131P)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1 gal. Btl (400715S)
- CTA MANUFACTURING Clutch Head Bit Socket Set, 4 pcs. (8755)
- ATTWOOD Swivl-Eze 278ANZPM1 278 Pro Mount Seat Mount (278ANZPM-1)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC95)
- STEELMAN Tire Tool Kit, w/Pouch, Loaded (301680)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- KEN-TOOL Double Face Sledge, 84H-4 4-Lb (37304)
- KEN-TOOL Tire Iron, Gray, Steel (T45AC)
- COOL KITCHEN 30081 Super Thick Self-Sealing Smart Tube - 26X (CO157378)
- TRU-FLATE Tire Rpr P Awl, Stl (15-225)
- Dayton Automotive Tire & Wheel