Shop All Fork Extensions
Dayton
Fork Extensions, Yellow, 5 x 72 In, Pk2
Mfr # 3AA39
Zoro # G0474266
product price: $279.99
/pk 2, $140.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Includes Steel Retaining Strap
- Extension Length 72 in
- Standards ASME B56.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AA39
- Zoro # G0474266
- UPC # 190735278833
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 72 in |
Fork Width | 5 in |
Min. Fork Length | 48 in |
Fork Length | 72 in |
Compatible Fork Length | 48 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Width - Maximum | 5 1/8 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Includes | Steel Retaining Strap |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 48 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/8 in, Extension Length 72 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2802DFX5)
- BALLYMORE MERCHANDISE CART, 21"X51", 1,000 LBS. CA (BMLC)
- DAYTON Rocker Switch, For Use With Mfr. Model Number: EC-24 (EC-24)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- ZORO SELECT Fork Extensions, 108in.L x 5inW, Strap, PK2 (35LU39)
- Dayton Fork Extensions