Shop All Fork Extensions
Dayton
Fork Extensions, Yellow, 4 x 60 In, Pk2
Mfr # 3AA38
Zoro # G0552806
product price: $271.99
/pk 2, $136.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 60 in
- Min. Fork Length 40 in
- Fork Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AA38
- Zoro # G0552806
- UPC # 190735278826
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 60 in |
Min. Fork Length | 40 in |
Fork Width | 4 in |
Compatible Fork Width - Minimum | 4 in |
Fork Length | 60 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Length | 40 in |
Compatible Fork Height | 2 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Standards | ASME B56.1 |
Load Capacity - Maximum | 3,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 40 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 60 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Control, Truck for 10041x (20289)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 12 in W, Nylon, Yellow (LB2-912-4)
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- Dayton Lifting Trucks