Shop All Portable Gas Heaters
Dayton
Forced Air Portable Gas Heater, Liquid Propane, 40,000 BtuH, 300 cfm
Mfr # 3VE55
Zoro # G2693302
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 40,000
- Air Flow 300 cfm
- Includes 15 ft Hose, Regulator
- Width 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3VE55
- Zoro # G2693302
- UPC # 190735294499
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 8 1/8 in |
Length | 19 5/16 in |
Height | 15 1/8 in |
Min. Cylinder Size | 20 lb |
Manufacturers Warranty Length | 1 yr |
Cord Length | 10 in |
Overall Height | 13 1/2 in |
Overall Width | 19 5/16 in |
Overall Depth | 8 1/8 in |
Overall Dimensions - H x W x D | 13 1/2 in x 19 5/16 in x 8 1/8 in |
Minimum Cylinder Size | 20 lb |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 40,000 BtuH, Heating Area 940 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Intermittent Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 13 1/2 in, Overall Width 19 5/16 in, Overall Depth 8 1/8 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER Elite 12000 BTU Dual Hose Digital Portable Air Conditioner (ARC-122DS)
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- DAYTON Weatherhood, 14 In. (16D557)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DAYTON Gas Heater, Portable, Quiet, LP, 60,000 Btu (60PG22)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 300,000 BtuH, 1800 cfm (3VE59)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 70,000 to 125,000 BtuH (3VE57)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (6BY73)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (3VE54)
- DAYTON Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (5RCC0)
- MASTER Forced Air Heater, Liquid Propane, 40,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-40-GFA)
- Dayton Portable Gas Heaters