Shop All Folding Chair & Table Carts
Dayton
Folding Chair and Table Storage Truck, 800 lb. Load Capacity
Mfr # 30F018
Zoro # G5585754
product price: $349.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Overall Length 63 in
- Overall Width 32 in
- Overall Height 74 in
- For Max. Number of Chairs 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30F018
- Zoro # G5585754
- UPC # 190735243527
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 63 in |
Overall Width | 32 in |
Overall Height | 74 in |
Caster Dia. | 5" |
Caster Width | 1-1/2" |
Hanger Width | 13 1/4 in |
Width Between Hanger Sets | 6-3/8" |
Length of Hanger Bar | 14 in |
Caster Wheel Dia. | 5 in |
Adjustable Height | Non-Adjustable |
For Maximum Table Length | 67 in |
Overall LxWxH | 63 in x 32 in x 74 in |
Handle Height | 30 in |
For Maximum Chair Width | 13 1/4 in |
Description
Folding Chairs & Rectangular Tables Storage Truck, Load Capacity 800 lb, For Max. Number of Chairs 36, For Maximum Number of Horizontal Tables 8, For Maximum Table Length 67 in, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 15-1/2" Digital Wall Clock, Black (DIG-6B)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F021)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F020)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- DAYTON Folding Chair Storage Truck, 800 lb. Load Capacity (30F017)
- ADIROFFICE 2-Tier Folding Chair Cart (ADI690-03)
- Dayton Folding Chair & Table Carts