Shop All Folding Chair & Table Carts
Dayton
Folding Chair and Table Storage Truck, 500 lb. Load Capacity
Mfr # 30F021
Zoro # G5785157
original price:
$389.73
21% off
new price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Length 43 1/2 in
- Overall Width 31 5/8 in
- Overall Height 84 in
- For Max. Number of Chairs 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30F021
- Zoro # G5785157
- UPC # 190735243558
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 43 1/2 in |
Overall Width | 31 5/8 in |
Overall Height | 84 in |
Caster Dia. | 5" |
Caster Width | 1-1/2" |
Width Between Hanger Sets | 6-3/8" |
Length of Hanger Bar | 14 in |
Hanger Width | 13 1/4 in |
For Maximum Table Length | 47 in |
Overall LxWxH | 43 1/2 in x 32 in x 84 in |
For Maximum Table Width | 31 1/2 in |
Max. Table LxW | 47 in x 31-1/2 in |
Handle Height | 30 in |
Caster Wheel Dia. | 5 in |
For Maximum Chair Width | 13 1/4 in |
Adjustable Height | Non-Adjustable |
Description
Chair and Table Storage Truck, Load Capacity 500 lb, For Max. Number of Chairs 24, For Maximum Number of Horizontal Tables 8, For Maximum Table Length 47 in, For Maximum Table Width 31 1/2 in, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F020)
- DAYTON Folding Chair Storage Truck, 800 lb. Load Capacity (30F017)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- CORRELL Stacking Chair Truck Holds, 16-20 Chairs (C1940-01)
- MITYLITE Table Cart, Holds (20) 96 In. Long Tables (CRT3096DCBLK2)
- Dayton Folding Chair & Table Carts