Shop All Folding Chair & Table Carts
Dayton
Folding Chair and Table Storage Truck, 500 lb. Load Capacity
Mfr # 30F020
Zoro # G5723401
original price:
$482.98
30% off
new price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Length 43 1/2 in
- Overall Width 31 5/8 in
- Overall Height 74 in
- For Max. Number of Chairs 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30F020
- Zoro # G5723401
- UPC # 190735243541
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 43 1/2 in |
Overall Width | 31 5/8 in |
Overall Height | 74 in |
Length of Hanger Bar | 14 in |
Width Between Hanger Sets | 6-3/8" |
Caster Width | 1-1/2" |
Caster Dia. | 5" |
Hanger Width | 13 1/4 in |
For Maximum Table Length | 47 in |
Adjustable Height | Non-Adjustable |
For Maximum Chair Width | 13 1/4 in |
Caster Wheel Dia. | 5 in |
For Maximum Table Width | 31 1/2 in |
Max. Table LxW | 47 in x 31-1/2 in |
Overall LxWxH | 43 1/2 in x 32 in x 74 in |
Handle Height | 30 in |
Description
Folding Chairs & Rectangular Tables Storage Truck, Load Capacity 500 lb, For Max. Number of Chairs 24, For Maximum Number of Horizontal Tables 8, For Maximum Table Length 47 in, For Maximum Table Width 31 1/2 in, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F021)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- DAYTON Folding Chair Storage Truck, 800 lb. Load Capacity (30F017)
- RAYMOND PRODUCTS Folding Chair Cart, 800 lb. Load Capacity, Holds 72 Chairs (900)
- MITYLITE Table Cart, Holds (20) 96 In. Long Tables (CRT3096DCBLK2)
- Dayton Seating