Shop All Milling and Drilling Accessories
Dayton
Flute End Mill Set, 10 Pcs
Mfr # 16N203
Zoro # G4462053
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HSS Steel , TiN Coated, General Purpose, Centercutting
- Number of Pieces 10
- Capacity 3/16" To 3/4"
- Material HSS TIN Coated
- For Use With Milling Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16N203
- Zoro # G4462053
- UPC # 094721308521
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Shank Dia. (In.) | 3/8 To 3/4 |
Dia. | 3/8 To 3/4 |
Smallest Mill Dia. | 3/16 in |
Shank Dia. | 3/8" to 3/4" |
Details
Item | End Mill Set |
Type | HSS Steel , TiN Coated, General Purpose, Centercutting |
Number of Pieces | 10 |
Capacity | 3/16" To 3/4" |
Material | HSS TIN Coated |
For Use With | Milling Machines |
Includes | (10) 4-Flute Single-End General Purpose Centercutting End Mills, Case |
Application | Suitable For Machining A Wide Range Of Ferrous And Non-ferrous Materials. Tin Coating Extends Tool Life And Allows Machining At Higher Speeds. These Are Good For Finishing Operations, Cutting Slots, Keyways, Pockets And Other Similar Work. |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Set |
Primary Material Application | All Materials |
Number of Flutes | 4 |
Single End/Double End | Single End |
Cutting Application | Finishing, Keyways, Pockets, Slots |
Description
End Mill Set, High Speed Steel, TiN, 10, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Carbon Brush Set (2604320913)
- H & H INDUSTRIAL PRODUCTS 1/2 X 9 X 3/16" Double End Boring Bar (1015-0502)
- CMT Forstner Bit, 1-1/2" (537.381.31)
- WALTER Screws with head FS2617 (FS2617)
- DAYTON Vertical Milling Machine, 88in H x 62in W (48WE80)
- DAYTON Milling Machine Starter Kit, R 8, 29 Pc (4LEX9)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DAYTON Compound Mill Table, .100 Dial Revolution (2LKU7)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- HOLEMAKER TECHNOLOGY HMT OverReach Magnet Base Clamp Fixed V Plate, 110 Volt USA (861010-110US)
- Dayton Milling and Drilling Accessories