Shop All Indicator Lights
Dayton
Flush Indicator Light, Amber, 120V
Mfr # 22NY54
Zoro # G8489257
original price:
$7.65
14% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY54
- Zoro # G8489257
- UPC # 190735172735
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Flush Panel Light |
Voltage | 120V AC/DC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Panel Thickness | 0.030 in to 0.093 in |
IP Rating | IP40 |
Average Life | 25,000 hr |
Current Drawn | 4.16 mA |
Standards | UL Listed |
Body Material | Nylon |
Includes Lens | Lens Included |
Lens Color | Amber |
Head Style | Flush |
Voltage Rating - Maximum | 120 V AC/DC |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Amber, Voltage 120V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex Wall Plate Brwn (85103-000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- DAYTON Miniature Indicator Light, Green, 120V (22NY57)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G172)
- DAYTON Raised Indicator Light, 12mm, 12V, Amber (22NY88)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M023)
- Dayton Switches