Shop All Indicator Lights
Dayton
Flush Indicator Light, 8mm, 6V, Amber
Mfr # 22NY70
Zoro # G2979326
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6V AC/DC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY70
- Zoro # G2979326
- UPC # 190735172896
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 6V AC/DC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | Round |
Electrical Connection | 0.11 Male Quick Disconnect |
Standards | UL Listed |
IP Rating | IP40 |
Current Drawn | 17.5 mA |
Panel Thickness | 0.024 in to 0.055 in |
Average Life | 50,000 hr |
Body Material | Nylon |
Shop By | Closeouts |
Lens Color | Amber |
Includes Lens | Lens Included |
Head Style | Flush |
Voltage Rating - Maximum | 6 V AC/DC |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Amber, Voltage 6V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 17.5 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL (30G401)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR (30G408)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G399)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M123)
- Dayton Switches