Shop All Indicator Lights
Dayton
Flush Indicator Light, 8mm, 24V, Red
Mfr # 22NY75
Zoro # G8551715
original price:
$17.37
14% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Color Red
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NY75
- Zoro # G8551715
- UPC # 190735172940
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 24V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Color | Red |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.11 Male Quick Disconnect |
Standards | UL Listed |
Average Life | 25,000 hr |
Current Drawn | 12 mA |
IP Rating | IP40 |
Panel Thickness | 0.024 in to 0.055 in |
Body Material | Nylon |
Voltage Rating - Maximum | 24 V AC/DC |
Head Style | Flush |
Includes Lens | Lens Included |
Lens Color | Red |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Red, Voltage 24V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 12 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, RD (30G417)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- Dayton Push Buttons & Indicators