Shop All Indicator Lights
Dayton
Flush Indicator Light, 8mm, 24V, Green
Mfr # 22NY74
Zoro # G9081807
original price:
$16.75
14% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Color Green
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY74
- Zoro # G9081807
- UPC # 190735172933
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 24V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Color | Green |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.11 Male Quick Disconnect |
Current Drawn | 12 mA |
Average Life | 25,000 hr |
Panel Thickness | 0.024 in to 0.055 in |
Standards | UL Listed |
IP Rating | IP40 |
Body Material | Nylon |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 24 V AC/DC |
Head Style | Flush |
Lens Color | Green |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Green, Voltage 24V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 12 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CS)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- ANCOR Yellow 16 AWG Primary Wire - 100' (103010)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, RD (30G382)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- DAYTON Raised Indicator Light, 12mm, 24V, Red (22NY90)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- Dayton Push Buttons & Indicators