Shop All Indicator Lights
Dayton
Flush Indicator Light, 8mm, 12V, Red
Mfr # 22NY72
Zoro # G0066145
original price:
$17.37
14% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY72
- Zoro # G0066145
- UPC # 190735172919
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 12V AC/DC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.11 Male Quick Disconnect |
Current Drawn | 17 mA |
Panel Thickness | 0.024 in to 0.055 in |
Average Life | 50,000 hr |
IP Rating | IP40 |
Standards | UL Listed |
Body Material | Nylon |
Lens Color | Red |
Voltage Rating - Maximum | 12 V AC/DC |
Head Style | Flush |
Includes Lens | Lens Included |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Red, Voltage 12V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 17 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Yellow, 25 Pack (60321)
- WIREMOLD Flat Scrn Cord Cover Kit (CMK30)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M131)
- Dayton Push Buttons & Indicators