Shop All Indicator Lights
Dayton
Flush Indicator Light, 8mm, 12V, Amber
Mfr # 22NY73
Zoro # G0103577
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY73
- Zoro # G0103577
- UPC # 190735172926
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 12V AC/DC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.11 Male Quick Disconnect |
Standards | UL Listed |
Average Life | 50,000 hr |
Panel Thickness | 0.024 in to 0.055 in |
IP Rating | IP40 |
Current Drawn | 17 mA |
Body Material | Nylon |
Shop By | Closeouts |
Head Style | Flush |
Voltage Rating - Maximum | 12 V AC/DC |
Lens Color | Amber |
Includes Lens | Lens Included |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Amber, Voltage 12V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 17 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 10 In. Arm L (9007FA1)
- SIEMENS Contacts Kit, NEMA Sz 4, 1 Pole (75JG14)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- Dayton Push Buttons & Indicators