Shop All Indicator Lights
Dayton
Flush Indicator Light, 8mm, 120V, Amber
Mfr # 22NY79
Zoro # G8551733
original price:
$16.75
26% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NY79
- Zoro # G8551733
- UPC # 190735172988
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 120V AC/DC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.11 Male Quick Disconnect |
Current Drawn | 4.16 mA |
IP Rating | IP40 |
Average Life | 25,000 hr |
Standards | UL Listed |
Panel Thickness | 0.024 in to 0.055 in |
Body Material | Nylon |
Lens Color | Amber |
Voltage Rating - Maximum | 120 V AC/DC |
Includes Lens | Lens Included |
Head Style | Flush |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Amber, Voltage 120V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD (30G407)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- Dayton Indicator Lights