Shop All Flowmeters
Dayton
Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT
Mfr # 12F736
Zoro # G4962964
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical
- Housing Material Aluminum
- For Pipe Size 3/4 in
- Flow Material Biodiesel, Diesel, Low to Medium Viscosity Oils
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12F736
- Zoro # G4962964
- UPC # 190735114766
- Country of Origin India
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Connection Size (In.) | 3/4 FNPT |
Length (In.) | 7" |
Width (In.) | 6" |
Manufacturers Warranty Length | 1 yr |
Width | 6 in |
Length | 7 in |
Height (In.) | 5-1/8 |
Height | 5 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.1 in |
Overall Length | 7 in |
Overall Width | 6 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Accuracy +/-1 Percent, Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Diesel, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -10 Degrees F, Viscosity - Maximum 9,400 SUS, Housing Material Aluminum, Seal Material Buna-N, Wetted Material Aluminum, PBT, Buna-N, Display Type Mechanical, Flow Rate - Maximum 32 gpm, Flow Rate - Minimum 5 gpm, Operating Pressure - Maximum 145 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- GLB Granule Chlorinating Sanitizer 25 lb (71222A)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- POND BOSS Pond Skin Liner, 20 ft. L, 13 ft.W, PVC (52370)
- DAYTON Flowmeter, Digital, 1 In, 1.3 to 32 gpm (40M285)
- DAYTON Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps (32ZN65)
- DAYTON Flowmeter, Mechanical, 32 GPM, 1 In FNPT (12F730)
- DAYTON Flowmeter, Mechanical, 3/4 In, 4 to 20 gpm (40M286)
- DAYTON Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD (32ZN69)
- DAYTON Flowmeter, Mechanical, 1 In, 4 to 20 gpm (40M287)
- FLOMEC Electronic Flowmeter, 1/4", FNPT, 2.68" L (OM006A511-822R5G)
- Dayton Flowmeters