Shop All Flowmeters
Dayton
Flowmeter, Mechanical, 32 GPM, 1 In FNPT
Mfr # 12F730
Zoro # G4962937
original price:
$305.87
8% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical
- Housing Material Aluminum
- For Pipe Size 1 in
- Flow Material Biodiesel, Diesel, Low to Medium Viscosity Oils
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12F730
- Zoro # G4962937
- UPC # 190735114704
- Country of Origin India
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 FNPT |
Length | 7 in |
Height (In.) | 5-1/8 |
Width (In.) | 6" |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 7" |
Height | 5 1/8 in |
Width | 6 in |
Overall Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 7 in |
Overall Height | 5.1 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Diesel, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -10 Degrees F, Viscosity - Maximum 9,400 SUS, Housing Material Aluminum, Seal Material Buna-N, Wetted Material Aluminum, PBT, Buna-N, Display Type Mechanical, Flow Rate - Maximum 32 gpm, Flow Rate - Minimum 5 gpm, Operating Pressure - Maximum 145 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAC23SCG)
- LEGEND VALVE 3" HEAVY DUTY NO HUB COUPLING (303-420)
- LIBERTY PUMPS Pump Control System, Duplex, 230V (PDC-230)
- WHALE MARINE Whale Grey IC Waste Pump 12V (WM8284)
- DAYTON Flowmeter, Mechanical, 3/4 In, 4 to 20 gpm (40M286)
- DAYTON Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD (32ZN69)
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- DAYTON Flowmeter, Mechanical, 1 In, 4 to 20 gpm (40M287)
- DAYTON Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps (32ZN65)
- DAYTON Flowmeter, Digital, 1 In, 1.3 to 32 gpm (40M285)
- DWYER INSTRUMENTS Averaging Flow Sensor, 12-1/2 in. (PAFS-1006)
- Dayton Flowmeters