Shop All Flowmeters
Dayton
Flowmeter, Digital, 1 In, 1.3 to 32 gpm
Mfr # 40M285
Zoro # G5665685
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Turbine
- Connection Size 1 in
- Flow Material Bio Diesel, Diesel, Gasoline, Water, Windshield Fluid
- Max. Viscosity 43.5 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 40M285
- Zoro # G5665685
- UPC # 190735297667
- Country of Origin India
- Category Flowmeters
Dimensions
Connection Size | 1 in |
Length (In.) | 4 27/64 in |
Width (In.) | 2 15/16 in |
Height (In.) | 2 11/32 in |
Fitting Size (In.) | 1 |
Overall Length | 4.4 in |
Overall Width | 2.9 in |
Overall Height | 2.3 in |
Description
Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1 in, Compatible Flow Material Diesel, Gasoline, Water, Windshield Fluids, Viscosity - Maximum 43.5 SUS, Housing Material Aluminum, Rotor Material Nylon, Unit Of Measure Gallons, Liters, Flow Rate - Maximum 32 gpm, Flow Rate - Minimum 1.3 gpm, Operating Pressure - Maximum 300 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- DAYTON Machine Tool Coolant Pump, 2.4 Gal. (11A473)
- ARO Diaphragm (96391-C)
- ARO Manifold Top, Polypropylene (95856-1)
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- DAYTON Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD (32ZN69)
- DAYTON Flowmeter, Mechanical, 1 In, 4 to 20 gpm (40M287)
- DAYTON Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps (32ZN65)
- DAYTON Flowmeter, Mechanical, 32 GPM, 1 In FNPT (12F730)
- DAYTON Flowmeter, Mechanical, 3/4 In, 4 to 20 gpm (40M286)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- Dayton Flowmeters