Shop All Machine Stands
Dayton
Floor Stand, Steel, 21 in. D
Mfr # 48WE42
Zoro # G6423719
product price: $765.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Steel
- Width (In.) 54
- Depth (In.) 21
- Height (In.) 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48WE42
- Zoro # G6423719
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 54 |
Depth (In.) | 21 |
Height (In.) | 32 |
Overall Height | 32 in |
Max. Length | 54 in |
Max. Depth | 21 in |
Details
Item | Machine Base |
Type | Heavy Duty |
Material | Steel |
Fits | Mfr. No. DAYTON P11, DAYTON P13 |
Material - Machining | Steel |
Compatible with Brand | Dayton |
Compatible Mfr. Model Number | P11, P13 |
Description
Machine Base, Overall Height 32 in, Max. Length 54 in, Max. Depth 21 in, Compatible Mfr. Model Number P11, P13, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (523089)
- CAPRI TOOLS 1.0 mm square to 3.2 mm square Wire Stripper Blades (CP20010-BLADE-B)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- EAZYPOWER 9.00mm HSS 135 Deg. Jobber Length Drill Bit (82294)
- DAYTON Mill Drill Stand, 20" D, 35-1/2" H, Steel (53UH26)
- DAYTON Stand, Bench Brake, 31 In (13W874)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D (493770)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- MILESCRAFT ToolStand Drill Stand, Compatible with Dremel (1097)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W x 24D x 30 to 36H (254846)
- Dayton Machine Stands