Shop All Floor Scrubbers
Dayton
Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc
Mfr # 40PM20
Zoro # G2570806
product price: $4,734.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,734.99
Free 30-Day Returns
Key Features
- Cleaning Path 17 in
- Power Source AC
- Vacuum Motor 0.6 hp
- Solution Tank Capacity 13 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 40PM20
- Zoro # G2570806
- UPC # 190735297902
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Cord Length | 66 ft |
Description
Floor Scrubber, Recovery Tank Capacity 11 gal, Deck Style Disk, Brush Speed - Maximum 160 RPM, Battery Chemistry Not Battery Powered, Power Source AC, Cleaning Path 17 in, Includes Squeegee Assembly, Style Walk Behind, Solution Tank Capacity 13 gal, Product Type Floor Scrubber, Brush Motor 1 hp, Brush Pressure - Maximum 66 lb, Cord Length 66 ft, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS CLEANER/WAX PRO16-OZ (MGM-0616)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- KIMBERLY-CLARK PROFESSIONAL Ultra Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Pro Automatic Dispensers (34643)
- TORK Tork Centrefeed Hand Towel Dispenser, Smoke (93T)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- Dayton Floor Scrubbers