Shop All Floor Scrubbers
Dayton
Floor Scrubber, Single, 17 In, 1.5HP, 175rpm
Mfr # 6UFR5
Zoro # G3927603
product price: $1,564.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,564.99
Free 30-Day Returns
Key Features
- Machine Size 17 in
- Motor 1.5 hp
- Power Source AC
- Brush Speed 175 RPM
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6UFR5
- Zoro # G3927603
- UPC # 190735371671
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Machine Size | 17 in |
Cord Length | 50 ft |
Overall Width | 20 in |
Overall Length | 23 1/2 in |
Pad/Brush Size | 20 in |
Handle Length | 32 in |
Details
Item | Floor Scrubber |
Motor | 1.5 hp |
Power Source | AC |
Brush Speed | 175 RPM |
Construction | Metal |
Speed | Single |
Includes | All Steel Gear Box, Pad Driver |
Sound Level | 63 dB |
Voltage | 115V AC |
Product Type | Floor Scrubber |
Current | 15 A |
Housing Material | Metal |
Horsepower | 1 1/2 hp |
Deck Material | Metal |
Frequency | 60 Hz |
Brush Speed - Maximum | 175 RPM |
Battery Chemistry | Not Battery Powered |
Handle Material | Metal |
Description
Floor Scrubber, Pad/Brush Size 20 in, Brush Speed - Maximum 175 RPM, Power Source AC, Cord Length 50 ft, Handle Length 32 in, Handle Material Metal, Product Type Floor Scrubber, Battery Chemistry Not Battery Powered, Current 15 A, Deck Material Metal, Frequency 60 Hz, Horsepower 1 1/2 hp, Housing Material Metal, Includes All Steel Gear Box, Pad Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTEX Mop 5"x18", PK300 (4831)
- SPRAYWAY Ss Clnr & Polish 15Oz (SW841R)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- HUSQVARNA Concrete Grinder (PG280)
- Dayton Floor Scrubbers