Shop All Residential Fans
Dayton
Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket
Mfr # 61LD82
Zoro # G104851376
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19 in
- Includes Wall and Ceiling Bracket
- Voltage 120V AC
- Watts 95/105/120 W
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61LD82
- Zoro # G104851376
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 19 in |
Width | 22 in |
Fan Cord Length | 9 ft |
Blade Diameter | 16 in |
Depth | 10 in |
Description
Floor Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 95/105/120 W Watts, 1600/1400/1300 RPM RPM, Number of Blades 3, 1.0/0.85/0.75 A Amps, Height 19 in, Width 22 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Wire Guards, Wall and Ceiling Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS F263Map-V01C 1" Npt Liquid Level (F263MAP-V0)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- 4 WAY DIFFUSER 12 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77512)
- HOSHIZAKI Thumb Screw (434168G01)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD81)
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD86)
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket (61LD80)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- AIR KING 24" Pedestal Fan, Oscillating (9125)
- Dayton Residential Fans