Shop All Drill Presses
Dayton
Floor Drill Press, Geared Head Drive, 4 to 5 hp, 230 V, 32 in Swing, 16 Speed
Mfr # 467L04
Zoro # G7135602
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,800.99
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 32 in
- Voltage 230V AC
- Motor HP 4 to 5 hp
- Chuck Size Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L04
- Zoro # G7135602
- UPC # 00194484265663
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | Not Included |
Quill Dia. | 3 29/64 in |
Table Slot Size | 18 mm |
Column Dia. | 7 7/8 in |
Base Size | 35-3/4 in x 23-5/8 in |
Overall Width | 29 in |
Overall Height | 92 1/2 in |
Overall Depth | 40 5/16 in |
Base Height | 35 3/4 in |
Maximum Overall Height | 92 1/2 in |
Base Length | 23 5/8 in |
Maximum Spindle-to-Table Height | 28 1/2 in |
Table Length | 25 1/2 in |
Quill Diameter | 3 29/64 in |
Maximum Spindle-to-Base Height | 51 in |
Table Width | 25 1/2 in |
Column Diameter | 7 7/8 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 32 in, Spindle-to-Column Distance 16 1/2 in, Horsepower 4 to 5 hp, Voltage 230V AC, Spindle Taper 4MT, Number of Speeds 16, Guard Included Yes, Coolant System Yes, Quill Diameter 3 29/64 in, Drilling Capacity in Steel 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- ILC Replacement for Dewalt Dw9072 Cordless Power Tool Battery (DW9072 CORDLESS POWER TOOL BATTERY DEWALT)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460 V, 32 in Swing, 16 Speed (467L05)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- OLIVER MACHINERY 22 in. Swing Floor Model Drill Press 1.5HP 1Ph (10063.001)
- Dayton Drill Presses