Shop All Drill Presses
Dayton
Floor Drill Press, Geared Head Drive, 3 hp, 460 V, 22 in Swing, Variable Speed
Mfr # 467L01
Zoro # G7132559
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,451.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 22 in
- Voltage 460V AC
- Motor HP 3 hp
- Chuck Size Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L01
- Zoro # G7132559
- UPC # 00194484265632
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | Not Included |
Overall Depth | 29 in |
Table Slot Size | 14 mm |
Column Dia. | 4 17/32 in |
Overall Width | 17 1/2 in |
Quill Dia. | 2 43/64 in |
Base Size | 16-1/2 in x 15-1/2 in |
Overall Height | 85 in |
Column Diameter | 4 9/16 in |
Quill Diameter | 2 43/64 in |
Table Length | 16 1/2 in |
Table Width | 15 3/4 in |
Maximum Overall Height | 85 in |
Base Height | 16 1/2 in |
Base Length | 15 1/2 in |
Maximum Spindle-to-Table Height | 32 11/32 in |
Maximum Spindle-to-Base Height | 50 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Swing 22 in, Spindle-to-Column Distance 11 in, Horsepower 3 hp, Voltage 460V AC, Spindle Taper 4MT, Number of Speeds Variable, Guard Included Yes, Coolant System Yes, Quill Diameter 2 43/64 in, Drilling Capacity in Steel 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Tap collet 1/4" ANSI (TCM.1/4ANSI)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78166)
- MITUTOYO SR44 Button Cell Battery, 1.55 V (938882)
- HYDE MUDLINGR MIXR 5GL 16""L (46560)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 20 in Swing, 12 Speed (49G986)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (54ZW32)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- JET JCT-5670, 1/2" Industrial Drill (JCT-5670)
- Dayton Power Drills