Shop All Drill Presses
Dayton
Floor Drill Press, Geared Head Drive, 3 hp, 230 V, 28 in Swing, 8 Speed
Mfr # 467L02
Zoro # G7132260
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$11,507.99
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 28 in
- Voltage 230V AC
- Motor HP 3 hp
- Chuck Size Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L02
- Zoro # G7132260
- UPC # 00194484265649
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | Not Included |
Table Slot Size | 16 mm |
Quill Dia. | 2 3/4 in |
Overall Height | 86 1/2 in |
Base Size | 29-3/4 in x 18-7/8 in |
Overall Width | 19 in |
Overall Depth | 33 1/2 in |
Column Dia. | 1 31/32 in |
Column Diameter | 2 in |
Maximum Spindle-to-Table Height | 28 1/2 in |
Quill Diameter | 2 3/4 in |
Table Length | 21 in |
Base Length | 18 7/8 in |
Maximum Overall Height | 86 1/2 in |
Base Height | 29 3/4 in |
Maximum Spindle-to-Base Height | 47 1/2 in |
Table Width | 21 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 28 in, Spindle-to-Column Distance 14 in, Horsepower 3 hp, Voltage 230V AC, Spindle Taper 4MT, Number of Speeds 8, Guard Included Yes, Coolant System Yes, Quill Diameter 2 3/4 in, Drilling Capacity in Steel 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft (MP201)
- REELCRAFT Tool Balancer, Overhang Cable, 5Ft (600605-5)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47724)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460 V, 32 in Swing, 16 Speed (467L05)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- OLIVER MACHINERY 14 in. Swing Floor Model Drill Press 1/2HP 1Ph (10061.001)
- Dayton Drill Presses