Shop All Drill Presses
Dayton
Floor Drill Press, Geared Head Drive, 3 hp, 230 V, 22 in Swing, Variable Speed
Mfr # 467K99
Zoro # G7119259
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,721.99
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 22 in
- Voltage 230V AC
- Motor HP 3 hp
- Chuck Size Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467K99
- Zoro # G7119259
- UPC # 00194484265625
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | Not Included |
Overall Width | 17 1/2 in |
Column Dia. | 4 17/32 in |
Quill Dia. | 2 43/64 in |
Overall Height | 85 in |
Table Slot Size | 14 mm |
Base Size | 16-1/2 in x 15-1/2 in |
Overall Depth | 29 in |
Maximum Spindle-to-Base Height | 50 in |
Quill Diameter | 2 43/64 in |
Base Length | 15 1/2 in |
Maximum Spindle-to-Table Height | 32 11/32 in |
Table Width | 15 3/4 in |
Column Diameter | 4 9/16 in |
Table Length | 16 1/2 in |
Base Height | 16 1/2 in |
Maximum Overall Height | 85 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Swing 22 in, Spindle-to-Column Distance 11 in, Horsepower 3 hp, Voltage 230V AC, Spindle Taper 4MT, Number of Speeds Variable, Guard Included Yes, Coolant System Yes, Quill Diameter 2 43/64 in, Drilling Capacity in Steel 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HCFC2067)
- FEIN Pcb, Kbb30, Reed, 120v Rohs (30798550098)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- GRK FASTENERS ITW Teks 21532 Screw Lathe Drill Point; 8 x 1.25 (5068960)
- Dayton Drill Presses