Shop All Drill Presses
Dayton
Floor Drill Press, Geared Head Drive, 2 hp, 460 V, 20 in Swing, Variable Speed
Mfr # 467K98
Zoro # G7127053
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$8,273.99
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 20 in
- Voltage 460V AC
- Motor HP 2 hp
- Chuck Size Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467K98
- Zoro # G7127053
- UPC # 00194484265618
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | Not Included |
Overall Height | 81 in |
Overall Depth | 25 in |
Column Dia. | 3 5/8 in |
Overall Width | 15 in |
Quill Dia. | 2 7/16 in |
Base Size | 13-3/4 in x 12-5/8 in |
Table Slot Size | 14 mm |
Base Length | 12 5/8 in |
Maximum Spindle-to-Table Height | 34 1/2 in |
Table Length | 15 1/2 in |
Quill Diameter | 2 7/16 in |
Maximum Spindle-to-Base Height | 47 in |
Table Width | 14 7/8 in |
Column Diameter | 3 5/8 in |
Maximum Overall Height | 81 in |
Base Height | 13 3/4 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 2 hp, Voltage 460V AC, Spindle Taper 3MT, Number of Speeds Variable, Guard Included Yes, Coolant System No, Quill Diameter 2 7/16 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Linemans Ratchet Rai (3433)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-402-10E)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- Dayton Drill Presses