Shop All Drill Presses
Dayton
Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed
Mfr # 53UH02
Zoro # G9188971
product price: $6,261.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,261.99
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 20 in
- Voltage 230V AC
- Motor HP 1 1/2 to 2 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53UH02
- Zoro # G9188971
- UPC # 00194484303891
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Quill Dia. | 2 1/2 in |
Overall Depth | 25 in |
Overall Height | 82 in |
Overall Width | 15 in |
Table Slot Size | 1/2 in |
Column Dia. | 3 3/8 in |
Base Size | 12-1/2 in x 15-3/4 in |
Maximum Spindle-to-Table Height | 34 3/8 in |
Column Diameter | 3 3/8 in |
Quill Diameter | 2 1/2 in |
Table Width | 14 7/8 in |
Table Length | 15 1/2 in |
Base Height | 12 1/2 in |
Maximum Spindle-to-Base Height | 47 1/4 in |
Maximum Overall Height | 82 in |
Base Length | 15 3/4 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 1/2 to 2 hp, Voltage 240V AC, Spindle Taper 3MT, Number of Speeds 8, Chuck Size 5/8 in, Guard Included Yes, Coolant System No, Quill Diameter 2 1/2 in, Drilling Capacity in Steel 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 3 3/4 in. Round Point Safety Blade, 100-Piece (11-988)
- BETA Empty Display for 951/Sp6 (009510697)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (54ZW32)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed (977102-1)
- Dayton Drill Presses