Shop All Drill Presses
Dayton
Floor Drill Press, Belt Drive, 3 hp, 240 V, 22 in Swing, Variable Speed
Mfr # 53UH06
Zoro # G9188956
product price: $8,376.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,376.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 22 in
- Voltage 230V AC
- Motor HP 3 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53UH06
- Zoro # G9188956
- UPC # 00194484303938
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Table Slot Size | 1/2 in |
Overall Depth | 36 in |
Quill Dia. | 2 3/4 in |
Column Dia. | 4 1/2 in |
Overall Width | 23 in |
Base Size | 15-3/8 in x 15-3/8 in |
Overall Height | 76 in |
Column Diameter | 4 1/2 in |
Maximum Spindle-to-Base Height | 40 3/8 in |
Maximum Overall Height | 76 in |
Base Length | 15 3/8 in |
Quill Diameter | 2 3/4 in |
Table Width | 15 3/4 in |
Table Length | 19 5/8 in |
Maximum Spindle-to-Table Height | 31 in |
Base Height | 15 3/8 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Speed Adjustment Step Pulley, Swing 22 in, Spindle-to-Column Distance 11 in, Horsepower 3 hp, Voltage 240V AC, Spindle Taper 4MT, Number of Speeds Variable, Guard Included Yes, Coolant System Yes, Quill Diameter 2 3/4 in, Drilling Capacity in Steel 1 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T25-1000x36)
- INSIZE Dial Caliper, 0-0.8" Range, 3" Jaw D, White (2333-E081)
- KO-KEN Socket TORXPLUS 16EPL Low Profile 32mm 3/8 Sq. Drive (13425-16EPL)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG97)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460 V, 32 in Swing, 16 Speed (467L05)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 16 1/2 in Swing, 16 Speed (354169)
- Dayton Drill Presses