Shop All Drill Presses
Dayton
Floor Drill Press, Belt Drive, 2 hp, 240 V, 15 3/4 in Swing, Variable Speed
Mfr # 53UG99
Zoro # G9188965
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,986.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 15 3/4 in
- Voltage 240
- Motor HP 2 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53UG99
- Zoro # G9188965
- UPC # 00194484303877
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Height | 69 in |
Base Size | 12-1/2 in x 12-1/2 in |
Table Slot Size | 1/2 in |
Overall Width | 17 3/4 in |
Column Dia. | 3 3/8 in |
Quill Dia. | 2 in |
Overall Depth | 27 1/2 in |
Maximum Spindle-to-Base Height | 50 1/4 in |
Maximum Overall Height | 69 in |
Quill Diameter | 2 in |
Base Length | 12 1/2 in |
Table Length | 12 in |
Column Diameter | 3 3/8 in |
Maximum Spindle-to-Table Height | 33 3/4 in |
Base Height | 12 1/2 in |
Table Width | 12 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Speed Adjustment Knob, Swing 15 3/4 in, Spindle-to-Column Distance 8 in, Horsepower 2 hp, Voltage 240V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System Yes, Quill Diameter 2 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- LENOX Lenox QXP CTL Bandsaw Blade 13' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick (89486QPB134115)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- CS UNITEC Non Sparking Hammer, Club, 2 lbs, Beryllium Copper (EX108U-0200B)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- JPW INDUSTRIES 6 Low Profile Drill Press Vise (11746)
- Dayton Drill Presses