Shop All Drill Presses
Dayton
Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed
Mfr # 55MJ87
Zoro # G7593136
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,692.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 17 in
- Voltage 240V AC
- Motor HP 1 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55MJ87
- Zoro # G7593136
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Depth | 27 in |
Overall Height | 68 in |
Column Dia. | 3 5/32 in |
Quill Dia. | 2 in |
Base Size | 11 in x 20 in |
Overall Width | 17 in |
Table Slot Size | 14 mm |
Column Diameter | 3 3/16 in |
Quill Diameter | 2 in |
Table Width | 14 1/4 in |
Maximum Spindle-to-Table Height | 25 in |
Maximum Spindle-to-Base Height | 45 in |
Maximum Overall Height | 68 in |
Table Length | 14 1/4 in |
Base Height | 11 in |
Base Length | 20 in |
Description
Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 17 in, Spindle-to-Column Distance 8 1/2, Horsepower 1.5 hp, Voltage 240V AC, Spindle Taper 2MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- INGERSOLL-RAND Wrench (DG120-69)
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- ONSRUD Routing End Mill, Up O Flute, 1/2, 1 1/4, 4 (52-702)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG97)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed (54ZW33)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- Dayton Drill Presses