Shop All Drill Presses
Dayton
Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed
Mfr # 53UG98
Zoro # G9536095
product price: $3,976.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$3,976.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 15 3/4 in
- Voltage 115V AC
- Motor HP 1 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53UG98
- Zoro # G9536095
- UPC # 00194484303860
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Table Slot Size | 1/2 in |
Quill Dia. | 2 in |
Overall Depth | 27 1/2 in |
Base Size | 12-1/2 in x 12-1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 67 3/4 in |
Column Dia. | 3 3/8 in |
Base Height | 12 1/2 in |
Base Length | 12 1/2 in |
Maximum Spindle-to-Table Height | 33 3/4 in |
Maximum Overall Height | 67 3/4 in |
Maximum Spindle-to-Base Height | 50 1/4 in |
Table Length | 12 in |
Column Diameter | 3 3/8 in |
Table Width | 12 in |
Quill Diameter | 2 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 15 3/4 in, Spindle-to-Column Distance 8 in, Horsepower 1 hp, Voltage 120V AC, Spindle Taper 3MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Electric Abrasive Belt Tool, 11000RPM (40610)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2315PG-200)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- WEATHERHEAD Braided Collet, 1555755 (ET425DC-12Z)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- DAYTON Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed (467L86)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- Dayton Drill Presses