Shop All Drill Presses
This Product is Discontinued
Dayton
Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (Discontinued)
Mfr # 5PHC4
Zoro # G3316135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 20 in
- Voltage 120/240
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PHC4
- Zoro # G3316135
- UPC # 190735348819
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 3/4 in |
Column Dia. | 3 39/64 in |
Overall Depth | 33 in |
Quill Dia. | 2 7/16 in |
Table Slot Size | 9/16 in |
Overall Height | 69 3/4 in |
Overall Width | 19 in |
Base Size | 17-5/8 in x 22-1/2 in |
Overall Length | 33 in |
Maximum Overall Height | 69 3/4 in |
Table Length | 18 5/8 in |
Base Width | 22 1/2 in |
Table Width | 16 5/8 in |
Maximum Spindle-to-Base Height | 45 3/8 in |
Table Slot Width | 9/16 in |
Quill Diameter | 2 7/16 in |
Base Length | 17 5/8 in |
Maximum Spindle-to-Table Height | 26 3/8 in |
Column Diameter | 3 5/8 in |
Description
Floor Drill Press, Power Down Feed Included No, Swing 20 in, Horsepower 1 1/2 hp, Voltage 120/240V AC, Spindle Taper 3MT, Number of Speeds 16, Chuck Size 3/4 in, Quill Diameter 2 7/16 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.