Shop All Drill Presses
Dayton
Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed
Mfr # 54ZW28
Zoro # G3756835
product price: $1,577.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,577.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 20 in
- Voltage 115/230V AC
- Motor HP 1 1/2 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 54ZW28
- Zoro # G3756835
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Depth | 29 1/2 in |
Table Slot Size | 14 mm |
Overall Height | 68 in |
Base Size | 22-7/8 in x 17 in |
Column Dia. | 3 5/8 in |
Quill Dia. | 2 7/16 in |
Overall Width | 18 1/2 in |
Column Diameter | 3 5/8 in |
Maximum Spindle-to-Base Height | 43 3/8 in |
Maximum Spindle-to-Table Height | 25 in |
Maximum Overall Height | 68 in |
Quill Diameter | 2 7/16 in |
Base Height | 22 7/8 in |
Base Length | 17 in |
Table Width | 16 1/2 in |
Table Length | 18 1/2 in |
Description
Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 1/2 hp, Voltage 120/240V AC, Spindle Taper 4MT, Number of Speeds 12, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 33 Piece Rhino Rubber / Crimper / Ferrule Kit (H6FK)
- DRILL AMERICA 21/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR21/32)
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/32)
- MILWAUKEE TOOL Housing Kit (ML14-34-0003)
- DAYTON Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG97)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 20 in Swing, 12 Speed (49G986)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed (54ZW33)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 16 7/8 in Swing, 12 Speed (IDP-17)
- Dayton Drill Presses