Shop All Drill Presses
Dayton
Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 20 in Swing, 12 Speed
Mfr # 49G986
Zoro # G9173464
product price: $2,417.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,417.99
Free 30-Day Returns
Key Features
- Drill Press Product Grouping Production Drill Presses
- Drive Type Belt
- Swing 20 in
- Voltage 115/230V AC
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 49G986
- Zoro # G9173464
- UPC # 190735320372
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Chuck Size | 1/2 in |
Column Dia. | 4 in |
Overall Depth | 32 1/2 in |
Overall Width | 22 1/2 in |
Quill Dia. | 2 1/8 in |
Overall Height | 70 1/2 in |
Table Slot Size | 5/8 in |
Base Size | 14-1/8 in x 13 in |
Base Length | 14 1/8 in |
Quill Diameter | 2 1/8 in |
Column Diameter | 4 in |
Overall Length | 32 1/2 in |
Cord Length | 6 ft. |
Maximum Spindle-to-Table Height | 26 3/8 in |
Maximum Overall Height | 70 1/2 in |
Table Length | 15 in |
Base Width | 13 in |
Table Slot Width | 5/8 in |
Table Width | 13 in |
Maximum Spindle-to-Base Height | 44 1/2 in |
Description
Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 hp, Voltage 120/240V AC, Spindle Taper MT3, Number of Speeds 12, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 1/8 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- CURRENT TOOLS Cable Pulling Line Swivel - 10,000Lb Capacity (00505-030)
- ARROW PNEUMATICS Pneumasterair 1/2"Npt General Purpose Filter (ARRPF354W)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A1)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460 V, 32 in Swing, 16 Speed (467L05)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- Dayton Power Drills