Shop All Blower and Fan Accessories
This Product is Discontinued
Dayton
Flexible Loading Dock Door Vent Duct (Discontinued)
Mfr # 20VD76
Zoro # G9184883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Accessory
- For Use With Item No. 20VD63
- Outside Dia. (In.) 16-1/4
- Construction Material Thermal Plastic
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20VD76
- Zoro # G9184883
- UPC # 190735156520
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Outside Dia. (In.) | 16-1/4 |
Length (In.) | 304 |
Details
Item | Flexible Loading Dock Door Ventilation Duct |
Type | Accessory |
For Use With | Item No. 20VD63 |
Construction Material | Thermal Plastic |
Finish | Black |
Includes | Mounting Adapter, 25 ft x 16 in dia Flexible Air Duct Hose, Magnetic Mounting Adapter |
Application | Provides Continuous Air Circulation and Cools Down Hot Trailers By Forcing The Cool Air In and The Warm Air Out |
Description
Flexible Loading Dock Door Ventilation Duct, Finish Black, For Use With Item No. 20VD63
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.