Shop All Cart, Truck & Dolly Parts
Dayton
Flat Head Bolt, 1/4 - 20 x 1 In, PK4
Mfr # FHB-052
Zoro # G9498727
product price: $0.28
/pk 4, $0.07/ea
$0.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FHB-052
- Fits Brand Dayton
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # FHB-052
- Zoro # G9498727
- UPC # 190735309452
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Flat Head Bolt, 1/4 - 20 x 1" |
For Use With Mfr. Model Number | FHB-052 |
Fits Brand | Dayton |
Shop By | Closeouts |
Description
Flat Head Bolt, 1/4 - 20 x 1 In., For Use With Grainger Item Number 6W052B, Fits Brand Dayton, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, 3/8in Dia, 600 ft. (330120-NAT-00600-60014)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (800-0156-1)
- DAYTON Lift Wheel Kit (MH60-45G)
- DAYTON Electric Energy Meter (MH5RTD1A16G)
- DAYTON Handle (NOB7701)
- DAYTON Load Wheel Kit (MHAC-04SLG)
- DAYTON Mainwheel Kit (97-42)
- DAYTON Spring Pin, 3 (MH5PKE23G)
- DAYTON Main Wheel Kit (MH60-44G)
- Dayton Cart, Truck & Dolly Parts