Shop All Motorized Dampers
Dayton
Flanged Frame Motorized Damper, 100-240V
Mfr # 5NKK6
Zoro # G1730461
original price:
$833.82
9% off
new price: $754.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240
- Overall Square 35 3/4 in
- Sq. Opening Required 36 in
- Free Area 7.6 sq ft
- Frame Less Flange 33.75 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKK6
- Zoro # G1730461
- UPC # 190735347539
- Country of Origin United States
- Category Motorized Dampers
Dimensions
Overall Height | 35 3/4 in |
Overall Width | 35 3/4 in |
Overall Length | 14 1/2 in |
Rough Opening Length | 36 in |
For Nominal Duct Diameter | 36 in |
Rough Opening Width | 36 in |
Description
35.8 In.H-W 14.5 In.L Squ Mtrzd Contrl Dampr, For Nominal Duct Diameter 36 in, Damper Application Motorized, Number of Panels 1, Overall Height 35 3/4 in, Overall Length 14 1/2 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 35 3/4 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Rough Opening Length 36 in, Rough Opening Width 36 in, Maximum Air Velocity 3500 fpm, Nameplate Voltage 100/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-136 (AFS-222-136)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- MR. HEATER LOW PRSURE REGLT 3/8""MPT (F273759)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- DAYTON Motorized Hat Channel Damper, 100-240V (5NKK7)
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C234)
- DAYTON Mtrzd Damper, For Fan Dia. 54", 24-240V (3C188)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C729)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK3)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C731)
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V (3C727)
- Dayton Motorized Dampers