Shop All Flange Coupling Kits
Dayton
Flange Coupling Kit
Mfr # 6HJ82
Zoro # G3285834
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.06 in
- Input Motor Frame Size 143TC/145TC
- Material Cast iron
- Overall Length Reducer & Flange (In.) 11.31 in
- Reducer Coupling Keyway (In.) 0.19 x 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6HJ82
- Zoro # G3285834
- UPC # 190735365274
- Country of Origin United States
- Category Flange Coupling Kits
Dimensions
Input Motor Frame Size | 143TC/145TC |
Overall Length Reducer & Flange (In.) | 11.31 in |
Bolt Circle Dia. Flange to Motor (In.) | 5.88 in |
Motor Coupling Keyway Width | 3/16 in |
Motor Coupling Keyway Depth | 3/32 in |
Reducer Coupling Bore Diameter | 5/8 in |
Reducer Coupling Keyway Width | 3/16 in |
Motor Coupling Bore Diameter | 7/8 in |
Reducer Coupling Keyway Depth | 3/32 in |
Details
Worm Center Distance (In.) | 2.06 in |
Material | Cast iron |
Reducer Coupling Keyway (In.) | 0.19 x 0.09 |
For Use With | 143TC/145TC NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.06 |
Includes | Mounting Hardware |
Reducer Coupling Bore (In.) | 0.63 in |
Motor Coupling Keyway (In.) | 0.19 x 0.09 |
Motor Coupling Bore (In.) | 0.88 in |
Item | Flange Coupling Kit |
For Worm Center Distance | 2.06 in |
Flex Coupling Material | Cast Iron |
Motor Frame Designation | 143TC/145TC |
Description
Flange Coupling Kit, For Worm Center Distance 2.06 in, Motor Frame Designation 143TC/145TC, Motor Coupling Bore Diameter 7/8 in, Motor Coupling Keyway Depth 3/32 in, Motor Coupling Keyway Width 3/16 in, Reducer Coupling Bore Diameter 5/8 in, Reducer Coupling Keyway Depth 3/32 in, Reducer Coupling Keyway Width 3/16 in, Flex Coupling Material Cast Iron, For Use With 143TC/145TC NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.06, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566270, Pressure Line, 3 micron, Outside-In (MF0059465)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- DODGE Para-Flex 10605 Type H Flange Assembly, 2-11/16 in Bore, 9-1/4 in OD, 1-3/4 in L Through Bore (010605)
- AAON KIT BELTPULLEY ERC74 SERIES (R30740)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- DODGE Para-Flex 10603 Type H Flange Assembly1-11/16 in Dia Bore7.38 in OD1 in L Through BoreCast Iron (010603)
- Dayton Gear Drives & Speed Reducers